STAUFF

STAUFF Filter element SP-160-E-10-B/4

  • ERIKS:14735474
Image 1
Save to list

€364.60/ pieceexcl. VAT

€441.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-160-E-10-B/4
Size
160
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
428 mm
Internal diameter
55.7 mm
Outer Diameter
95 mm