STAUFF

STAUFF Filter element SP-140-E-20-V/4

  • ERIKS:14735471
Image 1
Save to list

€273.47/ pieceexcl. VAT

€330.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-140-E-20-V/4
Size
140
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
329 mm
Internal diameter
55.7 mm
Outer Diameter
95 mm