STAUFF

STAUFF Filter element SP-120-E-20-B/4

  • ERIKS:14735455
Image 1
Save to list

€186.56/ pieceexcl. VAT

€225.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-120-E-20-B/4
Size
120
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
209 mm
Internal diameter
55.7 mm
Outer Diameter
95 mm