STAUFF

STAUFF Filter element SP-090-E-05-B/4

  • ERIKS:13916419
Image 1
Save to list

€202.03/ pieceexcl. VAT

€244.46incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-090-E-05-B/4
Size
90
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
328.5 mm
Internal diameter
43.5 mm
Outer Diameter
80 mm