STAUFF

STAUFF Filter element SP-085-E-05-V/4

  • ERIKS:14735424
Image 1
Save to list

€157.77/ pieceexcl. VAT

€190.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-085-E-05-V/4
Size
85
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
210 mm
Internal diameter
33.5 mm
Outer Diameter
70 mm