STAUFF

STAUFF Filter element SP-075-E-20-B/4

  • ERIKS:14735418
Image 1
Save to list

€78.19/ pieceexcl. VAT

€94.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-075-E-20-B/4
Size
75
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
118 mm
Internal diameter
33.5 mm
Outer Diameter
70 mm