STAUFF

STAUFF Filter element SP-070-F-20-B/4

  • ERIKS:14677497
Image 1
Save to list

€504.78/ pieceexcl. VAT

€610.78incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-070-F-20-B/4
Size
70
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
207 mm
Internal diameter
43.5 mm
Outer Diameter
80 mm