

€189.55/ pieceexcl. VAT
€229.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SP |
Code digit | SP-070-E-05-V/4-OBE |
Size | 70 |
Filter element material | Inorganic glass fibre |
Filter fineness | 5 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | FKM (FPM) |
Length of filter element | 212.5 mm |
Internal diameter | 43.5 mm |
Outer Diameter | 80 mm |