STAUFF

STAUFF Filter element SP-070-E-05-B/4

  • ERIKS:13916411
Image 1
Save to list

€160.82/ pieceexcl. VAT

€194.59incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-070-E-05-B/4
Size
70
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
208.5 mm
Internal diameter
43.5 mm
Outer Diameter
80 mm