

€283.73/ pieceexcl. VAT
€343.31incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SP |
Code digit | SP-030-F-20-B/4 |
Size | 30 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 207 mm |
Internal diameter | 23.9 mm |
Outer Diameter | 50.4 mm |