

€71.39/ pieceexcl. VAT
€86.38incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SP |
Code digit | SP-030-E-20-B/4-OBE |
Size | 30 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 211 mm |
Internal diameter | 23.9 mm |
Outer Diameter | 49.5 mm |