STAUFF

STAUFF Filter element SP-030-E-10-V/4-OBE

  • ERIKS:14735373
Image 1
Save to list

€100.15/ pieceexcl. VAT

€121.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-030-E-10-V/4-OBE
Size
30
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
207 mm
Internal diameter
23.9 mm
Outer Diameter
49.5 mm