STAUFF

STAUFF Filter element SP-020-E-05-B/4

  • ERIKS:14735351
Image 1
Save to list

€129.81/ pieceexcl. VAT

€157.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-020-E-05-B/4
Size
20
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
207 mm
Internal diameter
25.6 mm
Outer Diameter
45.5 mm