STAUFF

STAUFF Filter element SP-010-E-03-B/4

  • ERIKS:14735338
Image 1
Save to list

€86.01/ pieceexcl. VAT

€104.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SP
Code digit
SP-010-E-03-B/4
Size
10
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
112.5 mm
Internal diameter
25.6 mm
Outer Diameter
45.5 mm