STAUFF

STAUFF Filter element SN-120-F-10-B/4

  • ERIKS:14736698
Image 1
Save to list

€346.29/ pieceexcl. VAT

€419.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SN
Code digit
SN-120-F-10-B/4
Size
120
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
413 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm