

€226.17/ pieceexcl. VAT
€273.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SN |
Code digit | SN-120-E-20-B/4 |
Size | 120 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 413 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 60 mm |