STAUFF

STAUFF Filter element SN-095-W-25-B

  • ERIKS:14736693
Image 1
Save to list

€355.40/ pieceexcl. VAT

€430.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SN
Code digit
SN-095-W-25-B
Size
95
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
308 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm