STAUFF

STAUFF Filter element SN-095-F-20-B/4

  • ERIKS:14736692
Image 1
Save to list

€273.40/ pieceexcl. VAT

€330.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SN
Code digit
SN-095-F-20-B/4
Size
95
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
308 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm