

€181.44/ pieceexcl. VAT
€219.54incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SN |
Code digit | SN-095-E-10-B/4 |
Size | 95 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 308 mm |
Internal diameter | 34.2 mm |
Outer Diameter | 60 mm |