STAUFF

STAUFF Filter element SN-045-F-10-V/4

  • ERIKS:14736677
Image 1
Save to list

€205.46/ pieceexcl. VAT

€248.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SN
Code digit
SN-045-F-10-V/4
Size
45
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
180 mm
Internal diameter
34.2 mm
Outer Diameter
60 mm