

€141.66/ pieceexcl. VAT
€171.41incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SN |
Code digit | SN-024-W-40-B |
Size | 24 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 175 mm |
Internal diameter | 22.2 mm |
Outer Diameter | 44.5 mm |