STAUFF

STAUFF Filter element SN-024-W-25-B

  • ERIKS:14736660
Image 1
Save to list

€141.66/ pieceexcl. VAT

€171.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SN
Code digit
SN-024-W-25-B
Size
24
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
175 mm
Internal diameter
22.2 mm
Outer Diameter
44.5 mm