STAUFF

STAUFF Filter element SN-014-F-10-B/4

  • ERIKS:14736646
Image 1
Save to list

€91.96/ pieceexcl. VAT

€111.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SN
Code digit
SN-014-F-10-B/4
Size
14
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
110 mm
Internal diameter
22.2 mm
Outer Diameter
44.5 mm