

€74.57/ pieceexcl. VAT
€90.23incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SN |
Code digit | SN-014-E-10-B/4 |
Size | 14 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 110 mm |
Internal diameter | 22.2 mm |
Outer Diameter | 44.5 mm |