

€54.37/ pieceexcl. VAT
€65.79incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SME |
Code digit | SME-025-S-125-B |
Size | 25 |
Filter element material | Stainless steel mesh |
Filter fineness | 125 µm |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 180 mm |
Internal diameter | 23.2 mm |
Outer Diameter | 42 mm |