STAUFF

STAUFF Filter element SME-025-E-03-B/4

  • ERIKS:12762177
Image 1
Save to list

€61.80/ pieceexcl. VAT

€74.78incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SME
Code digit
SME-025-E-03-B/4
Size
25
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
180 mm
Internal diameter
23.2 mm
Outer Diameter
42 mm