STAUFF

STAUFF Filter element SME-015-E-03-B/4

  • ERIKS:14737530
Image 1
Save to list

€42.37/ pieceexcl. VAT

€51.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SME
Code digit
SME-015-E-03-B/4
Size
15
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
88.5 mm
Internal diameter
23.2 mm
Outer Diameter
42 mm