STAUFF

STAUFF Filter element SL-125-D-20-B

  • ERIKS:14736629
Image 1
Save to list

€90.30/ pieceexcl. VAT

€109.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-125-D-20-B
Size
125
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
373 mm
Internal diameter
47.5 mm
Outer Diameter
82.5 mm