STAUFF

STAUFF Filter element SL-090-F-10-B/4

  • ERIKS:13915187
Image 1
Save to list

€237.34/ pieceexcl. VAT

€287.18incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-090-F-10-B/4
Size
90
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
257 mm
Internal diameter
47.5 mm
Outer Diameter
83 mm