STAUFF

STAUFF Filter element SL-090-E-20-B/4-N

  • ERIKS:14736614
Image 1
Save to list

€108.36/ pieceexcl. VAT

€131.12incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-090-E-20-B/4-N
Size
90
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
257 mm
Internal diameter
47.5 mm
Outer Diameter
82.5 mm