STAUFF

STAUFF Filter element SL-090-B-500-B

  • ERIKS:14736609
Image 1
Save to list

€186.88/ pieceexcl. VAT

€226.12incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-090-B-500-B
Size
90
Filter element material
Stainless steel mesh
Filter fineness
500 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
257 mm
Internal diameter
47.5 mm
Outer Diameter
82.5 mm