STAUFF

STAUFF Filter element SL-045-F-03-B/4-N

  • ERIKS:14736578
Image 1
Save to list

€171.49/ pieceexcl. VAT

€207.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-045-F-03-B/4-N
Size
45
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
142 mm
Internal diameter
47.5 mm
Outer Diameter
82.5 mm