STAUFF

STAUFF Filter element SL-045-B-40-B

  • ERIKS:13915173
Image 1
Save to list

€177.10/ pieceexcl. VAT

€214.29incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-045-B-40-B
Size
45
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
142 mm
Internal diameter
47.5 mm
Outer Diameter
82.5 mm