

€327.67/ pieceexcl. VAT
€396.48incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SL |
Code digit | SL-035-W-25-B |
Size | 35 |
Filter element material | Stainless steel mesh |
Filter fineness | 25 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 144 mm |
Internal diameter | 27.5 mm |
Outer Diameter | 77.5 mm |