STAUFF

STAUFF Filter element SL-035-W-10-B

  • ERIKS:14736519
Image 1
Save to list

€327.67/ pieceexcl. VAT

€396.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-035-W-10-B
Size
35
Filter element material
Stainless steel mesh
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
144 mm
Internal diameter
27.5 mm
Outer Diameter
77.5 mm