STAUFF

STAUFF Filter element SL-035-E-10-B/4

  • ERIKS:14297181
Image 1
Save to list

€65.87/ pieceexcl. VAT

€79.70incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-035-E-10-B/4
Size
35
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
144 mm
Internal diameter
27.5 mm
Outer Diameter
77.5 mm