STAUFF

STAUFF Filter element SL-030-F-03-B/4

  • ERIKS:13915166
Image 1
Save to list

€164.28/ pieceexcl. VAT

€198.78incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-030-F-03-B/4
Size
30
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
249 mm
Internal diameter
25.5 mm
Outer Diameter
47 mm