STAUFF

STAUFF Filter element SL-022-W-60-B

  • ERIKS:14736495
Image 1
Save to list

€214.14/ pieceexcl. VAT

€259.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-022-W-60-B
Size
22
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
176.5 mm
Internal diameter
32.8 mm
Outer Diameter
51.5 mm