STAUFF

STAUFF Filter element SL-022-K-10-B

  • ERIKS:14736492
Image 1
Save to list

€41.67/ pieceexcl. VAT

€50.42incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-022-K-10-B
Size
22
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
176.5 mm
Internal diameter
32.8 mm
Outer Diameter
51.5 mm