STAUFF

STAUFF Filter element SL-022-F-03-B/4

  • ERIKS:14736489
Image 1
Save to list

€129.81/ pieceexcl. VAT

€157.07incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-022-F-03-B/4
Size
22
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
176.5 mm
Internal diameter
32.8 mm
Outer Diameter
51.5 mm