STAUFF

STAUFF Filter element SL-020-W-60-B

  • ERIKS:13915159
Image 1
Save to list

€97.03/ pieceexcl. VAT

€117.41incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-020-W-60-B
Size
20
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
172 mm
Internal diameter
25.5 mm
Outer Diameter
47 mm