STAUFF

STAUFF Filter element SL-020-E-05-B/4

  • ERIKS:13915151
Image 1
Save to list

€61.07/ pieceexcl. VAT

€73.89incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-020-E-05-B/4
Size
20
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
172 mm
Internal diameter
25.5 mm
Outer Diameter
47 mm