STAUFF

STAUFF Filter element SL-020-B-200-B

  • ERIKS:14736471
Image 1
Save to list

€68.27/ pieceexcl. VAT

€82.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-020-B-200-B
Size
20
Filter element material
Stainless steel mesh
Filter fineness
100 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
172 mm
Internal diameter
25.5 mm
Outer Diameter
47 mm