STAUFF

STAUFF Filter element SL-014-B-200-B

  • ERIKS:14736461
Image 1
Save to list

€37.68/ pieceexcl. VAT

€45.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-014-B-200-B
Size
14
Filter element material
Stainless steel mesh
Filter fineness
200 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
94 mm
Internal diameter
25.5 mm
Outer Diameter
47 mm