STAUFF

STAUFF Filter element SL-010-W-40-B

  • ERIKS:14736458
Image 1
Save to list

€140.16/ pieceexcl. VAT

€169.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-010-W-40-B
Size
10
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
112.5 mm
Internal diameter
25.6 mm
Outer Diameter
45.5 mm