

€294.08/ pieceexcl. VAT
€355.84incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SL |
Code digit | SL-010-W-10-B |
Size | 10 |
Filter element material | Stainless steel mesh |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 112.5 mm |
Internal diameter | 25.6 mm |
Outer Diameter | 45.5 mm |