STAUFF

STAUFF Filter element SL-010-K-10-B

  • ERIKS:14736454
Image 1
Save to list

€25.07/ pieceexcl. VAT

€30.33incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-010-K-10-B
Size
10
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
112.5 mm
Internal diameter
25.6 mm
Outer Diameter
45.5 mm