STAUFF

STAUFF Filter element SL-005-W-25-B

  • ERIKS:14736437
Image 1
Save to list

€128.15/ pieceexcl. VAT

€155.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-005-W-25-B
Size
5
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
86.5 mm
Internal diameter
22.7 mm
Outer Diameter
41.5 mm