

€70.85/ pieceexcl. VAT
€85.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SL |
Code digit | SL-005-F-03-B/4 |
Size | 5 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 86.5 mm |
Internal diameter | 22.7 mm |
Outer Diameter | 41.5 mm |