STAUFF

STAUFF Filter element SL-005-E-10-B/4

  • ERIKS:13915130
Image 1
Save to list

€38.27/ pieceexcl. VAT

€46.31incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SL
Code digit
SL-005-E-10-B/4
Size
5
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
85.5 mm
Internal diameter
22.6 mm
Outer Diameter
41.5 mm